Shop All Work Jackets & Coats
Red Kap
Solid Team Jacket JT38CH LN L
Mfr # JT38CH LN L
Zoro # G1328218
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Unisex
- Hood Style None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT38CH LN L
- Zoro # G1328218
- UPC # 883248107041
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L Long |
Fits Chest Size | 44" to 46" |
Garment Length | Hip Length |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size-Body Type | Tall |
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 46 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- ERB SAFETY Repl 4-pt. Standard Suspension, I-575 (19780)
- RED KAP Solid Team Jacket JT38BK RG 5XL (JT38BK RG 5XL)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- Red Kap Workwear and Protective Clothing