Shop All Work Jackets & Coats
Red Kap
Solid Team Jacket JT38BK RG 6XL
Mfr # JT38BK RG 6XL
Zoro # G1328139
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT38BK RG 6XL
- Zoro # G1328139
- UPC # 883248106815
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 6XL |
Fits Chest Size | 68" to 70" |
Minimum Chest Size | 68 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 70 in |
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 70 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- 3M Nose Cup (50051131370048)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB30-D)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, S (10616-002-S)
- Red Kap Workwear