Shop All Work Jackets & Coats
Red Kap
Solid Team Jacket JT38BK RG 5XL
Mfr # JT38BK RG 5XL
Zoro # G1328120
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT38BK RG 5XL
- Zoro # G1328120
- UPC # 883248106808
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- PIP Knit Gloves, 15 ga Thick, L, Brown Cuff, PR (19-007/L)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- Red Kap Work Jackets & Coats