Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22NV RG XL
Mfr # JT22NV RG XL
Zoro # G1327350
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22NV RG XL
- Zoro # G1327350
- UPC # 036394435616
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 50 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-8-2)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- SNUGPAK Snugpak TGSP-92286 Enhanced Patrol Poncho One Size Fits All in Black (TGSP-92286)
- Red Kap Workwear and Protective Clothing