Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22NV RG S
Mfr # JT22NV RG S
Zoro # G1327341
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22NV RG S
- Zoro # G1327341
- UPC # 036394435609
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 36" to 38" |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 38 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN51)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- ZING Tag Center, Unfilled, 15 In H (2670)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Solid Team Jacket JT38BK RG 5XL (JT38BK RG 5XL)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- Red Kap Workwear