Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22NV RG 3XL
Mfr # JT22NV RG 3XL
Zoro # G1327210
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22NV RG 3XL
- Zoro # G1327210
- UPC # 036394435647
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, S, Black, PR (CXG-L10 LRG)
- VISWERX Hi-Vis Lightweight Glove - PV Coated LG, PK 2 (127-11002)
- BRADY Number Tag, Brass, Series FP 201-225, PK25 (23675)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- Red Kap Workwear