Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22NV LN XL
Mfr # JT22NV LN XL
Zoro # G1328839
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT22NV LN XL
- Zoro # G1328839
- UPC # 036394435319
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Maximum Chest Size | 50 in |
Garment Length | Hip Length |
Minimum Chest Size | 48 in |
Size-Body Type | Tall |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 50 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- Red Kap Work Jackets & Coats