Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22NV LN L
Mfr # JT22NV LN L
Zoro # G1328811
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22NV LN L
- Zoro # G1328811
- UPC # 036394435289
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Garment Length | Hip Length |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size-Body Type | Tall |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 46 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- KUT GARD Cut Resistant Chaps, 25"L, Black, A6 (CHAPS-1)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-55-009)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Slash Pocket Jacket JT22NV LN XL (JT22NV LN XL)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- Red Kap Work Jackets & Coats