Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22CH RG 5XL
Mfr # JT22CH RG 5XL
Zoro # G1328717
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22CH RG 5XL
- Zoro # G1328717
- UPC # 036394435043
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Minimum Chest Size | 64 in |
Garment Length | Hip Length |
Maximum Chest Size | 66 in |
Size-Body Type | Regular |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Yellow (933FLY)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- CONDOR Lightweight Knit Glove, Poly/Cotton, S, PR (2UTZ1)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- Red Kap Workwear and Protective Clothing