Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22CH LN XXL
Mfr # JT22CH LN XXL
Zoro # G1328680
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT22CH LN XXL
- Zoro # G1328680
- UPC # 036394434725
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | XXL |
Fits Chest Size | 52" to 54" |
Maximum Chest Size | 54 in |
Garment Length | Hip Length |
Minimum Chest Size | 52 in |
Size-Body Type | Tall |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 54 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHLG0025NF)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Crane Disconnect Sign, Landscape (OS-NS-P-1014-L-15370)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XS)
- HILLMAN 2" Letter/# Stencil Kit (847026)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- Red Kap Workwear and Protective Clothing