Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22BN RG 4XL
Mfr # JT22BN RG 4XL
Zoro # G1327737
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT22BN RG 4XL
- Zoro # G1327737
- UPC # 883248007686
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 60" to 62" |
Minimum Chest Size | 60 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 62 in |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 62 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, Nylon Back, PR (KC1LW-02-S)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- Red Kap Workwear