Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22BN LN XXL
Mfr # JT22BN LN XXL
Zoro # G1327719
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22BN LN XXL
- Zoro # G1327719
- UPC # 883248007440
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | XXL |
Fits Chest Size | 52" to 54" |
Size-Body Type | Tall |
Garment Length | Hip Length |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 54 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Keep Gte Clsd, 7in.H (U4-1459-RA_10X7)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (61YLP)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy 2Xl (0322RNAV2XL)
- Red Kap Workwear