Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket JT22BK LN 3XL
Mfr # JT22BK LN 3XL
Zoro # G1328610
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22BK LN 3XL
- Zoro # G1328610
- UPC # 036394658855
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Size-Body Type | Tall |
Garment Length | Hip Length |
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 58 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- KINCO Kinco Grain Cowhide Driver Gloves (98-XL)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Slash Pocket Jacket JT22NV LN XL (JT22NV LN XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- Red Kap Workwear