Shop All Work Jackets & Coats
Red Kap
Slash Pocket Jacket Black XL
Mfr # JT22BK RG XL
Zoro # G1229691
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Brass Zipper
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT22BK RG XL
- Zoro # G1229691
- UPC # 036394659043
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
Slash Pocket Jacket Black XL, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 50 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9PB (SPD9PB)
- SAFE HANDLER Face Shield with Ratchet, Reusable, Yellow (BLSH-ES-FSR)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14W, PR (807-6003 14W)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- RED KAP Slash Pocket Jacket JT22NV LN XL (JT22NV LN XL)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- Red Kap Workwear