Shop All Work Shirts
Red Kap
Short Slv, Wht, 65 per PET/35 per Ctn, 2XL
Mfr # SP26WH SS XXL
Zoro # G4347244
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton/Polyester
- Fits Chest Size 48 1/2 in to 52 in
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP26WH SS XXL
- Zoro # G4347244
- UPC # 036394876549
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 52 in |
Neck Size | 17-5/8 to 18-1/2 in |
Sleeve Length | 11 in |
Length | 32 7/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 53 in |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Description
Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Short, Sleeve Length 11 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- SPEAKMAN Select Series SE-400 Eye & Face Wash SS Bowl Wall Mount System (SE-400)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- 5.11 Taclite Pro Shirt, Storm, L (72175)
- Red Kap Workwear