Shop All Work Shirts
Red Kap
Short Sleeve Shrt Blu, PET/Cotton, XL
Mfr # SP60MB SS XL
Zoro # G4347524
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fits Chest Size 44 1/2 in to 48 in
- Fabric Weight 4.25 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP60MB SS XL
- Zoro # G4347524
- UPC # 036394594818
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 48 in |
Neck Size | 16-1/2 to 17-1/2 in |
Sleeve Length | 11 1/2 in |
Length | 33 1/8 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 44 1/2 in |
Maximum Chest Size | 48 in |
Description
Short Sleeve Dress Uniform Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 11 1/2 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 33 1/8 in, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1711)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- 5.11 Performance Polo, Charcoal Gray, XL (71049)
- Red Kap Workwear and Protective Clothing