Shop All Work Shirts
Red Kap
Short Sleeve Polo, XL, White, 5 oz.
Mfr # SK92WH SS XL
Zoro # G1590237
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 45 in to 49 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92WH SS XL
- Zoro # G1590237
- UPC # 763303330426
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49 1/2 in |
Length | Regular |
Sleeve Length | 21 1/8 in |
Maximum Chest Size | 49 1/2 in |
Minimum Chest Size | 45 in |
Maximum Neck Size | 19.5 in |
Size-Body Type | Regular |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 21 1/8 in, Size XL, Maximum Neck Size 19.5 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, L (6326JO-L)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Off-Road Diesel Only, Landscape (OS-DS-D-710-L-2070)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- Red Kap Work Shirts