Shop All Work Shirts
Red Kap
Short Sleeve Polo, XL, Royal Blue, Button
Mfr # SK90RB SS XL
Zoro # G1591786
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 45 in to 49 1/2 in
- Fabric Weight 5.3 oz/sq yd
- Fit Relaxed Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK90RB SS XL
- Zoro # G1591786
- UPC # 763303292106
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49 1/2 in |
Length | Regular |
Sleeve Length | 10 1/2 in |
Maximum Neck Size | 19.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 45 in |
Maximum Chest Size | 49 1/2 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 1/2 in, Size XL, Maximum Neck Size 19.5 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC First Aid Kit Inside Sign - Bilingual, SPSA172P (SPSA172P)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, Elastic Cuff, 18 in Length, White, 100 Pack (32KF54)
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- Red Kap Workwear