Shop All Work Shirts
Red Kap
Short Sleeve Polo, Womens, XS, Tan, Button
Mfr # SK91TN SS XS
Zoro # G1591025
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Tan
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91TN SS XS
- Zoro # G1591025
- UPC # 763303292861
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 33 in to 35 in |
Length | Regular |
Sleeve Length | 7 5/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 35 in |
Minimum Chest Size | 32 in |
Details
Item | Women's Short Sleeve Polo |
Color | Tan |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Type | Polo |
Style | Polo |
Collar Style | V-Neck |
Moisture-Wicking | Yes |
Tag-less | Yes |
Reinforced Locations | Shoulder |
Series | Flex |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Tan, Sleeve Type Short, Sleeve Length 7 5/8 in, Size S, Maximum Chest Size 35 in, Minimum Chest Size 32 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- Red Kap Workwear