Shop All Work Shirts
Red Kap
Short Sleeve Polo, Womens, XS, Red, Button
Mfr # SK91RD SS XS
Zoro # G1591095
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Red
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK91RD SS XS
- Zoro # G1591095
- UPC # 763303292724
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 33 in to 35 in |
Length | Regular |
Sleeve Length | 7 5/8 in |
Maximum Chest Size | 35 in |
Size-Body Type | Regular |
Minimum Chest Size | 32 in |
Details
Item | Women's Short Sleeve Polo |
Color | Red |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Type | Polo |
Style | Polo |
Tag-less | Yes |
Reinforced Locations | Shoulder |
Collar Style | V-Neck |
Moisture-Wicking | Yes |
Series | Flex |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 7 5/8 in, Size S, Maximum Chest Size 35 in, Minimum Chest Size 32 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Blue Cooling Headband (6634)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (24009091)
- 3M Respirator Filter, N95 Prefilter, 5N11, Filter Class/N95 (51138-46464)
- NMC Caution Eye Protection Must Be Worn In T, 10 in Height, 14 in Width, Rigid Plastic (C484RB)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- Red Kap Work Shirts