Shop All Work Shirts
Red Kap
Short Sleeve Polo, Womens, XL, Red, Button
Mfr # SK91RD SS XL
Zoro # G1591101
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Red
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 42 1/2 in to 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91RD SS XL
- Zoro # G1591101
- UPC # 763303292717
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 42 1/2 in to 46 1/2 in |
Length | Regular |
Sleeve Length | 8 5/8 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 1/2 in |
Size-Body Type | Regular |
Details
Item | Women's Short Sleeve Polo |
Color | Red |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Type | Polo |
Style | Polo |
Collar Style | V-Neck |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Reinforced Locations | Shoulder |
Tag-less | Yes |
Series | Flex |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 8 5/8 in, Size XL, Maximum Chest Size 46 1/2 in, Minimum Chest Size 42 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1106KABLU15845)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, ZetexPlus, Tan, PR (234-ZP)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Seacliff, XL, REG (103555-GC0XLREG)
- Red Kap Workwear and Protective Clothing