Shop All Work Shirts
Red Kap
Short Sleeve Polo, Womens, Sz XS, Polyester
Mfr # SK91BK SS XS
Zoro # G1591445
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91BK SS XS
- Zoro # G1591445
- UPC # 763303292441
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 33 in to 35 in |
Length | Regular |
Sleeve Length | 7 5/8 in |
Minimum Chest Size | 32 in |
Maximum Chest Size | 35 in |
Size-Body Type | Regular |
Details
Item | Women's Short Sleeve Polo |
Color | Black |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Style | Polo |
Type | Polo |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Collar Style | V-Neck |
Series | Flex |
Tag-less | Yes |
Reinforced Locations | Shoulder |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 7 5/8 in, Size S, Maximum Chest Size 35 in, Minimum Chest Size 32 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- TINGLEY Size 15 Men's Steel Rubber Boot, Black (MB816B)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-BL (ST171)
- Red Kap Workwear and Protective Clothing