Shop All Work Shirts
Red Kap
Short Sleeve Polo, Womens, 3XL, Red, Button
Mfr # SK91RD SS 3XL
Zoro # G1591147
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Red
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 50 1/2 in to 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91RD SS 3XL
- Zoro # G1591147
- UPC # 763303292670
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 1/2 in to 54 1/2 in |
Length | Regular |
Sleeve Length | 9 1/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 54 1/2 in |
Minimum Chest Size | 50 1/2 in |
Details
Item | Women's Short Sleeve Polo |
Color | Red |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Style | Polo |
Type | Polo |
Reinforced Locations | Shoulder |
Collar Style | V-Neck |
Tag-less | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Moisture-Wicking | Yes |
Series | Flex |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 9 1/8 in, Size 3XL, Maximum Chest Size 54 1/2 in, Minimum Chest Size 50 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- BRADY Arrow Tape, Black/White, 2 In. W (91417)
- BRADY Label, 1 in W, Outdoor, Blue (M7C-1000-595-BL)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 8, PR (E0011BL/8)
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- Red Kap Workwear and Protective Clothing