Shop All Work Shirts
Red Kap
Short Sleeve Polo, Wmn, XL, White, Polyester
Mfr # SK91WH SS XL
Zoro # G1590955
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 42 1/2 in to 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91WH SS XL
- Zoro # G1590955
- UPC # 763303292922
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 42 1/2 in to 46 1/2 in |
Length | Regular |
Sleeve Length | 8 5/8 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 1/2 in |
Size-Body Type | Regular |
Details
Item | Women's Short Sleeve Polo |
Color | White |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Style | Polo |
Type | Polo |
Series | Flex |
Reinforced Locations | Shoulder |
Tag-less | Yes |
Collar Style | V-Neck |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Moisture-Wicking | Yes |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 8 5/8 in, Size XL, Maximum Chest Size 46 1/2 in, Minimum Chest Size 42 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071159)
- REEBOK Safety Shoe, 11-1/2, M, Black, Composite, PR (RB4039)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-XL (i19811)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- Red Kap Workwear