Shop All Work Shirts
Red Kap
Short Sleeve Polo, Wmn, XL, 5 oz., Polyester
Mfr # SK91RB SS XL
Zoro # G1591171
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Polyester
- Fits Chest Size 42 1/2 in to 46 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91RB SS XL
- Zoro # G1591171
- UPC # 763303292786
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 42 1/2 in to 46 1/2 in |
Length | Regular |
Sleeve Length | 8 5/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 1/2 in |
Minimum Chest Size | 42 1/2 in |
Details
Item | Women's Short Sleeve Polo |
Color | Blue |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Type | Polo |
Style | Polo |
Reinforced Locations | Shoulder |
Tag-less | Yes |
Moisture-Wicking | Yes |
Series | Flex |
Collar Style | V-Neck |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 8 5/8 in, Size XL, Maximum Chest Size 46 1/2 in, Minimum Chest Size 42 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal (345)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NMC Individual Character Stencil 8" Number Set, PMC8-W (PMC8-W)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- Red Kap Workwear and Protective Clothing