Shop All Work Shirts
Red Kap
Short Sleeve Polo, Wmn, 3XL, Blue, Polyester
Mfr # SK91MB SS 3XL
Zoro # G1591357
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Polyester
- Fits Chest Size 50 1/2 in to 54 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK91MB SS 3XL
- Zoro # G1591357
- UPC # 763303292533
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 1/2 in to 54 1/2 in |
Length | Regular |
Sleeve Length | 9 1/8 in |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 54 1/2 in |
Size-Body Type | Regular |
Details
Item | Women's Short Sleeve Polo |
Color | Blue |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Type | Polo |
Style | Polo |
Reinforced Locations | Shoulder |
Series | Flex |
Collar Style | V-Neck |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Moisture-Wicking | Yes |
Tag-less | Yes |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 9 1/8 in, Size 3XL, Maximum Chest Size 54 1/2 in, Minimum Chest Size 50 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- 3M Socket W-3185-2, 1/4 in Body Size, 1/4in (W-3185-2)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- GENTEC Quick Connector Set, B-size, 9/16 in-18 (QC-HTPRSP)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- Red Kap Work Shirts