Shop All Work Shirts
Red Kap
Short Sleeve Polo, Wmn, 2XL, Blue, Polyester
Mfr # SK91MB SS XXL
Zoro # G1591296
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Polyester
- Fits Chest Size 46 1/2 in to 50 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91MB SS XXL
- Zoro # G1591296
- UPC # 763303292595
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 1/2 in to 50 1/2 in |
Length | Regular |
Sleeve Length | 8 7/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 50 1/2 in |
Details
Item | Women's Short Sleeve Polo |
Color | Blue |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Type | Polo |
Style | Polo |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Moisture-Wicking | Yes |
Reinforced Locations | Shoulder |
Tag-less | Yes |
Series | Flex |
Collar Style | V-Neck |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 8 7/8 in, Size 2XL, Maximum Chest Size 50 1/2 in, Minimum Chest Size 46 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size M (LUX-ETJBJ-YM)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 2XL (S42621)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - 3XL (CMN4771)
- Red Kap Work Shirts