Shop All Work Shirts
Red Kap
Short Sleeve Polo, Sz 2XL, Red, Polyester
Mfr # SK90RD SS XXL
Zoro # G1591689
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 49 1/2 in to 54 in
- Fabric Weight 5.3 oz/sq yd
- Fit Relaxed Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK90RD SS XXL
- Zoro # G1591689
- UPC # 763303292205
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 1/2 in to 54 in |
Length | Regular |
Sleeve Length | 10 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 49 1/2 in |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 54 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 10 1/2 in, Size 2XL, Maximum Neck Size 20.5 in, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Short Sleeve Polo, Mens, 4XL, Charcoal/Gray (SK96CH SS 4XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- Red Kap Workwear