Shop All Work Shirts
Red Kap
Short Sleeve Polo, S, White, 5 oz, Polyester
Mfr # SK92WH SS S
Zoro # G1590246
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 35 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92WH SS S
- Zoro # G1590246
- UPC # 763303330419
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 38 in |
Length | Regular |
Sleeve Length | 16 5/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Minimum Chest Size | 35 in |
Maximum Neck Size | 16.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 16 5/8 in, Size S, Maximum Neck Size 16.5 in, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- CONDOR OUTDOOR PRODUCTS PHONE POUCH, BLACK (191224-002)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- Red Kap Work Shirts