Shop All Work Shirts
Red Kap
Short Sleeve Polo, S, Polyester, 5 oz.
Mfr # SK92NV SS S
Zoro # G1590605
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 35 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92NV SS S
- Zoro # G1590605
- UPC # 763303330051
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 38 in |
Length | Regular |
Sleeve Length | 16 5/8 in |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Minimum Chest Size | 35 in |
Maximum Neck Size | 16.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Sleeve Length 16 5/8 in, Size S, Maximum Neck Size 16.5 in, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-N)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- Red Kap Workwear and Protective Clothing