Shop All Work Shirts
Red Kap
Short Sleeve Polo, S, Button, 5 oz.
Mfr # SK92RB SS S
Zoro # G1590508
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 35 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK92RB SS S
- Zoro # G1590508
- UPC # 763303330143
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 38 in |
Length | Regular |
Sleeve Length | 16 5/8 in |
Maximum Chest Size | 38 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 35 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 16 5/8 in, Size S, Maximum Neck Size 16.5 in, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- VP RACING FUELS 3520 Motorsport Container, 5 gal Capacity, Polyethylene, White (3520-CA)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WCG2-03-M)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- Red Kap Workwear and Protective Clothing