Shop All Work Shirts
Red Kap
Short Sleeve Polo, Polyester, 5 oz, Button
Mfr # SK91RB SS S
Zoro # G1591180
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 35 in to 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK91RB SS S
- Zoro # G1591180
- UPC # 763303292779
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | Regular |
Sleeve Length | 7 7/8 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 35 in |
Size-Body Type | Regular |
Details
Item | Women's Short Sleeve Polo |
Color | Blue |
Material | Polyester |
Fabric Weight | 5.3 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Performance Fabric Includes Superior Color Retention, Snag Resistance |
Gender | Women's |
Closure Type | Button |
Style | Polo |
Type | Polo |
Series | Flex |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil |
Moisture-Wicking | Yes |
Collar Style | V-Neck |
Reinforced Locations | Shoulder |
Tag-less | Yes |
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 7 7/8 in, Size S, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, 2XL (CM3020)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (411S0323BL)
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- Red Kap Work Shirts