Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, Sz 5XL
Mfr # SK92MB SS 5XL
Zoro # G1590727
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Material Polyester
- Fits Chest Size 63 in to 67 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92MB SS 5XL
- Zoro # G1590727
- UPC # 763303329963
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 63 in to 67 1/2 in |
Length | Regular |
Sleeve Length | 23 1/2 in |
Maximum Neck Size | 23.5 in |
Minimum Chest Size | 63 in |
Size-Body Type | Regular |
Maximum Chest Size | 67 1/2 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 23 1/2 in, Size 5XL, Maximum Neck Size 23.5 in, Maximum Chest Size 67 1/2 in, Minimum Chest Size 63 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLTLL)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- CONDOR Lockout Tag, 3/8 in. Hole, PK10 (48RU07)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- Red Kap Workwear and Protective Clothing