Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, Sz 4XL
Mfr # SK92MB SS 4XL
Zoro # G1590745
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 58 1/2 in to 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92MB SS 4XL
- Zoro # G1590745
- UPC # 763303329918
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 1/2 in to 63 in |
Length | Regular |
Sleeve Length | 22 7/8 in |
Minimum Chest Size | 58 1/2 in |
Maximum Neck Size | 22.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 63 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 22 7/8 in, Size 4XL, Maximum Neck Size 22.5 in, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- Red Kap Work Shirts