Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, S, Polyester
Mfr # SK92BK SS S
Zoro # G1590876
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 35 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92BK SS S
- Zoro # G1590876
- UPC # 763303329789
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 38 in |
Length | Regular |
Sleeve Length | 16 5/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 35 in |
Maximum Chest Size | 38 in |
Maximum Neck Size | 16.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 16 5/8 in, Size S, Maximum Neck Size 16.5 in, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4155)
- ABUS V426 Ball Valve Lockout, big (metal) (300)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 10, 1 PR (723 10)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV TL 3XL)
- Red Kap Workwear and Protective Clothing