Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, S, 2Pockts, 5 oz.
Mfr # SK92MB SS S
Zoro # G1590690
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 35 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92MB SS S
- Zoro # G1590690
- UPC # 763303329963
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 38 in |
Length | Regular |
Sleeve Length | 16 5/8 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 38 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 16 5/8 in, Size S, Maximum Neck Size 16.5 in, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Brown, DuraHide Leather (LD-C75-009)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- Red Kap Work Shirts