Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, M, Polyester
Mfr # SK92BK SS M
Zoro # G1590885
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 38 in to 41 in
- Fit Relaxed Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92BK SS M
- Zoro # G1590885
- UPC # 763303329772
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 41 in |
Length | Regular |
Sleeve Length | 18 in |
Minimum Chest Size | 38 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 41 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 18 in, Size M, Maximum Neck Size 17.5 in, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- TILLMAN 24X36 Lth Bib Apron (4236)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, L (101117-006-L)
- Red Kap Workwear