Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, L, Polyester
Mfr # SK92BK SS L
Zoro # G1590891
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Polyester
- Fits Chest Size 41 in to 45 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92BK SS L
- Zoro # G1590891
- UPC # 763303329765
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Length | Regular |
Sleeve Length | 19 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 41 in |
Maximum Chest Size | 45 in |
Maximum Neck Size | 18.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 19 1/2 in, Size L, Maximum Neck Size 18.5 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- CONDOR Hairnet, Dark Brown, Universal, PK144 (1TTU3)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00010)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP M SS MIMIX WORK SHIRT NAVY (SX20NV)
- RED KAP Mens Ls Navy Poplin Work Shirt, XXL (SP14NV XLNXXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- Red Kap Workwear