Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, L, 5 oz.
Mfr # SK92GY SS L
Zoro # G1590806
original price:
$30.55
13% off
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 41 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK92GY SS L
- Zoro # G1590806
- UPC # 763303329857
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Length | Regular |
Sleeve Length | 19 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 45 in |
Minimum Chest Size | 41 in |
Size-Body Type | Regular |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 19 1/2 in, Size L, Maximum Neck Size 18.5 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 CLR Unbound (29109)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Black (6802)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- Red Kap Workwear