Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, 6XL, 5 oz.
Mfr # SK92GY SS 6XL
Zoro # G1590821
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Gray
- Material Polyester
- Fits Chest Size 67 1/2 in to 72 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK92GY SS 6XL
- Zoro # G1590821
- UPC # 763303329840
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 6XL |
Fits Chest Size | 67 1/2 in to 72 in |
Length | Regular |
Sleeve Length | 24 1/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 72 in |
Maximum Neck Size | 24.5 in |
Minimum Chest Size | 67 1/2 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 24 1/8 in, Size 6XL, Maximum Neck Size 24.5 in, Maximum Chest Size 72 in, Minimum Chest Size 67 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- EVERMARK Keep Pets Off Grass Sign with Forest Green Stake Kit (EV122588)
- HARDLINE PRODUCTS Number 2 Decal, 3" White Vinyl, PK10 (3SCWP2)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- Red Kap Work Shirts