Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, 5XL, 5 oz.
Mfr # SK92GY SS 5XL
Zoro # G1590815
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Gray
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 63 in to 67 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92GY SS 5XL
- Zoro # G1590815
- UPC # 763303329833
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 63 in to 67 1/2 in |
Length | Regular |
Sleeve Length | 23 1/2 in |
Maximum Chest Size | 67 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 23.5 in |
Minimum Chest Size | 63 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 23 1/2 in, Size 5XL, Maximum Neck Size 23.5 in, Maximum Chest Size 67 1/2 in, Minimum Chest Size 63 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Nitrile Coated Gloves, Palm Coverage, Black, M, PR (640-1908)
- NMC Slow Moving Vehicle Sign, Aluminum (SMV4)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KALHBLU-0354)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Red Kap Workwear