Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, 4XL, Charcoal/Gray
Mfr # SK96CH SS 4XL
Zoro # G7511452
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Fabric Weight 4.5 oz/sq yd
- Fits Chest Size 58 in to 63 in
- Fit Relaxed Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK96CH SS 4XL
- Zoro # G7511452
- UPC # 00036394932573
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 63 in |
Sleeve Length | 11 1/8 in |
Length | 33 in |
Size-Body Type | Regular |
Maximum Chest Size | 63 in |
Minimum Chest Size | 58 1/2 in |
Details
Item | Short Sleeve Polo |
Color | Gray |
Material | Polyester |
Fabric Weight | 4.5 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Features | Lightweight, Straight Hem |
Gender | Men's |
Closure Type | Buttons |
Type | Polo |
Series | Flex |
Style | Polo |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Rib Knit |
Moisture-Wicking | Yes |
Tag-less | Yes |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 1/8 in, Size 4XL, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Rib Knit, Features Lightweight, Straight Hem, Moisture-Wicking Yes, Series Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- MCR SAFETY Table Grade Cow Grain Driver, 2XL, PK12 (32013XXL)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- Red Kap Workwear