Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, 2XL, Polyester
Mfr # SK92BK SS XXL
Zoro # G1590858
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 49 1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92BK SS XXL
- Zoro # G1590858
- UPC # 763303329802
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 1/2 in to 54 in |
Length | Regular |
Sleeve Length | 21 5/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 49 1/2 in |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 54 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 21 5/8 in, Size 2XL, Maximum Neck Size 20.5 in, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 020)
- BRADY Sign Base, Aluminum, (86339)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144RGI/M)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-B)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- Red Kap Workwear