Shop All Work Shirts
Red Kap
Short Sleeve Polo, Mens, 2XL, 5 oz.
Mfr # SK92GY SS XXL
Zoro # G1590760
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 49 1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK92GY SS XXL
- Zoro # G1590760
- UPC # 763303329895
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 1/2 in to 54 in |
Length | Regular |
Sleeve Length | 21 5/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 49 1/2 in |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 54 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 21 5/8 in, Size 2XL, Maximum Neck Size 20.5 in, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, L, PR (IEX-MIGR5-04-L)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 10 PK, NIOSH Approved (815394)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- Red Kap Workwear