Red Kap

Short Sleeve Polo, M, White, 5 oz, Polyester


product price: $25.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size M
  • Color White
  • Material Polyester
  • Fits Chest Size 38 in to 41 in
  • Fabric Weight 5.3 oz/sq yd
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Red Kap
  • MFR # SK92WH SS M
  • Zoro # G1590255
  • UPC #
    763303330402
  • Country of Origin Multiple
  • Category Work Shirts

Dimensions

Size M
Fits Chest Size 38 in to 41 in
Length Regular
Sleeve Length 18 in
Maximum Neck Size 17.5 in
Size-Body Type Regular
Minimum Chest Size 38 in
Maximum Chest Size 41 in

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 18 in, Size M, Maximum Neck Size 17.5 in, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.