Shop All Work Shirts
Red Kap
Short Sleeve Polo, L, White, 5 oz.Polyester
Mfr # SK92WH SS L
Zoro # G1590261
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 41 in to 45 in
- Fit Relaxed Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92WH SS L
- Zoro # G1590261
- UPC # 763303330396
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Length | Regular |
Sleeve Length | 19 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 41 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 45 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 19 1/2 in, Size L, Maximum Neck Size 18.5 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 13" W, 13" H, 0.125" Thickness, 486G82 (486G82)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- GILDAN BRANDED APPAREL SRL 2PK XXL BLK SS TShirt (1297044)
- Red Kap Workwear and Protective Clothing