Shop All Work Shirts
Red Kap
Short Sleeve Polo, L, Tan, Button, 5 oz.
Mfr # SK92TN SS L
Zoro # G1590359
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Tan
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 41 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92TN SS L
- Zoro # G1590359
- UPC # 763303330303
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Length | Regular |
Sleeve Length | 19 1/2 in |
Maximum Chest Size | 45 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 41 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Tan, Sleeve Type Short, Sleeve Length 19 1/2 in, Size L, Maximum Neck Size 18.5 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 100)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- Red Kap Workwear and Protective Clothing