Shop All Work Shirts
Red Kap
Short Sleeve Polo, L, Polyester, 5 oz.
Mfr # SK92NV SS L
Zoro # G1590620
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Polyester
- Fits Chest Size 41 in to 45 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92NV SS L
- Zoro # G1590620
- UPC # 763303330037
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Length | Regular |
Sleeve Length | 19 1/2 in |
Minimum Chest Size | 41 in |
Maximum Chest Size | 45 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Sleeve Length 19 1/2 in, Size L, Maximum Neck Size 18.5 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Clavies Autoclave Gloves, 18.5 in.Gaun (H13201-0001)
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0227-L)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 3X (2574KH RG 3XL)
- Red Kap Workwear and Protective Clothing