Shop All Work Shirts
Red Kap
Short Sleeve Polo, L, 2 Pockets, Polyester
Mfr # SK92RD SS L
Zoro # G1590447
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Material Polyester
- Fits Chest Size 41 in to 45 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92RD SS L
- Zoro # G1590447
- UPC # 763303330211
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Length | Regular |
Sleeve Length | 19 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 41 in |
Maximum Chest Size | 45 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 19 1/2 in, Size L, Maximum Neck Size 18.5 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- DICKIES Traeger Trucker Hat Black One Size Fits Most (TRG202BKAL)
- HONEYWELL NORTH Howard Leight„¢ LT-30 Laser Trak Earplugs, NRR 33, Corded, 100 Pairs/Box (LT-30)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S, 100 PK, White (GRDR-SM-1-T)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- Red Kap Workwear and Protective Clothing