Shop All Work Shirts
Red Kap
Short Sleeve Polo, 6XL, White, 5 oz.
Mfr # SK92WH SS 6XL
Zoro # G1590270
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color White
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 67 1/2 in to 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92WH SS 6XL
- Zoro # G1590270
- UPC # 763303330389
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 6XL |
Fits Chest Size | 67 1/2 in to 72 in |
Length | Regular |
Sleeve Length | 24 1/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 24.5 in |
Maximum Chest Size | 72 in |
Minimum Chest Size | 67 1/2 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 24 1/8 in, Size 6XL, Maximum Neck Size 24.5 in, Maximum Chest Size 72 in, Minimum Chest Size 67 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Lilac (FP-N-100-XL-LAV)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- EZ LINE Blank & Border Stock Stickers: Blue Border Pk (410-EZ--BluB)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3134-2XL/3XL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- Red Kap Work Shirts